Photoelectric, Mounting Bracket, 8 mm Clamp Style, Valox

Item #: 8651

Cat #: 871A-BP8

UPC: 662468075107

to view pricing and more.
Documents & Guides
Photoelectric, Mounting Bracket, 8 mm Clamp Style, Valox

Overview

Photoelectric, Mounting Bracket, 8 mm Clamp Style, Valox
Also known as: 662468075107, 871A-BP8

Specifications

Material: Valox
Type: Mounting Bracket, Photoelectric
Diameter: 8 mm
Material: Valox
Diameter: 8 mm
Type: Mounting Bracket, Photoelectric