17W PAR38 LED Lamp, 30K

Item #: 865166

Cat #: S9094

UPC: 045923090943

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 40°

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1200, CRI: 80, Color Temperature: 3000K, Beam Angle: Flood 40°
Also known as: 045923090943, S9094

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 17
Color Rendering Index (CRI): 80
Color: White
Shape: PAR38 (Sealed Beam)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Wattage: 17
Color: White
Lumens: 1200
Dimmable: Yes