EMT Conduit Strap

Item #: 865632
Cat #: PS-1000-AS-2-ZD
UPC: 702316531321
Sign In or Register to view pricing and more.
Documents & Guides
EMT Strut Strap, Diameter: 2", Material: Steel, Finish: Zinc Dichromate Gold, Thickness .150".

Overview

EMT Strut Strap, Diameter: 2", Material: Steel, Finish: Zinc Dichromate Gold, Thickness .150".
EMT Conduit Strap
Also known as: 702316531321, PS-1000-AS-2-ZD

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)