Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Gr

Item #: 865651

Cat #: UTP28X11GY

UPC: 074983029587

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 11ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Gray, 11ft.
Also known as: 074983029587, UTP28X11GY

Specifications

Material: Copper
Color: International Gray
Material: Copper
Color: International Gray