.25A, 125V, 251 Series

Item #: 865707

Cat #: 0251.250MXL

UPC: 079458890969

to view pricing and more.
Documents & Guides
.25 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

.25 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating.

Also known as: 079458890969, 0251.250MXL

Specifications

Volts DC: 125
Amps: 0.025
Volts AC: 125
Standards: California Proposition 65
Family / Style: Pico II/251
Mounting: Fuse Board
Volts DC: 125
Volts AC: 125
Family / Style: Pico II/251
Amps: 0.025
Standards: California Proposition 65
Mounting: Fuse Board