1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 63A

Item #: 865895

Cat #: 1492-D1C630

UPC: 887172344312

Sign In or Register to view pricing and more.
Documents & Guides
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 63 Amp

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 63 Amp
Also known as: 887172344312, 1492-D1C630

Specifications

Amps: 63
Volts DC: 250
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 63
Family / Style: 1492
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Type: Trip Curve C