High-Temp Cable Tie, 8"/40lb, Red

Item #: 865952

Cat #: T50R2HALC2

UPC: 089306087984

to view pricing and more.
Documents & Guides
High-Temp Cable Tie, 8" Long, 40lb Tensile Strength, PAHL, Red, 100/pkg

Overview

High-Temp Cable Tie, 8" Long, 40lb Tensile Strength, PAHL, Red, 100/pkg

The raw material used to manufacture HellermannTyton Halar cable ties is UL 94 V-0 rated. The Halar ties come in a distinct red color for easy identification. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306087984, T50R2HALC2

Specifications

Color: Red
Weight Capacity: 40 lbs
Length: 8 in
Color: Red
Length: 8 in
Weight Capacity: 40 lbs