Wing Push Mount Tie, 7.8L (198mm), Stand

Item #: 865961

Cat #: PLWP2S-C0

UPC: 074983543144

to view pricing and more.
Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with weather-resistant Nylon 6.6 material, it's ideal for intense UV environments. Standard cross sect

Overview

Pan-Ty® Locking Wing Mount Push Ties use an all-in-one design to attach bundles to another surface using a stable, secure, rattle-free connection. Plus, with weather-resistant Nylon 6.6 material, it's ideal for intense UV environments. Standard cross sect
Also known as: 074983543144, PLWP2S-C0

Specifications

Color: Black
Material: Nylon
Length: 7.800 in
Color: Black
Length: 7.800 in
Material: Nylon