FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 WHIT

Item #: 86600
Cat #: LFM16W
UPC: 019813102504
Sign In or Register to view pricing and more.
Documents & Guides
FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 WHITE

Overview

FLOOD SLEEK 16 LOW VOLTAGE 50W MR16 WHITE
Also known as: 019813102504, LFM16W

Specifications

Volts AC: 12
Diameter: 2 7/16 in
Color: White
Wattage: 50
Mounting: Knuckle
Light Technology: Halogen
Volts AC: 12
Color: White
Mounting: Knuckle
Diameter: 2 7/16 in
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)