3A, 125V, 251 Series, VFA

Item #: 866134

Cat #: 0251003.MXL

UPC: 079458891072

to view pricing and more.
Documents & Guides
3 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

3 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating.

Also known as: 079458891072, 0251003.MXL

Specifications

Type: Fuse, Electronic
Amps: 3
Speed: Very Fast Acting
Standards: California Proposition 65
Type: Fuse, Electronic
Speed: Very Fast Acting
Amps: 3
Standards: California Proposition 65