PI FAS240 CEIL 2-40W AL 120V 60HZ

Item #: 866148

Cat #: FAS240

UPC: 662276393042

to view pricing and more.
Documents & Guides
PI FAS240 CEIL 2-40W AL 120V 60HZ

Overview

PI FAS240 CEIL 2-40W AL 120V 60HZ
Also known as: 662276393042, FAS240

Specifications

Volts AC: 120
Wattage: 40
Length: 4 ft
Light Technology: Fluorescent
Volts AC: 120
Length: 4 ft
Wattage: 40
Light Technology: Fluorescent