PI FAS140 CEIL 1-40W AL 120V 60HZ

Item #: 866151

Cat #: FAS140

UPC: 662276392892

to view pricing and more.
Documents & Guides
PI FAS140 CEIL 1-40W AL 120V 60HZ

Overview

PI FAS140 CEIL 1-40W AL 120V 60HZ
Also known as: 662276392892, FAS140

Specifications

Volts AC: 120
Wattage: 40
Length: 4 ft
Light Technology: Fluorescent
Volts AC: 120
Length: 4 ft
Wattage: 40
Light Technology: Fluorescent