PI FAS120 CEIL 1-20W 120V 60HZ AL

Item #: 866154

Cat #: FAS120

UPC: 662276392878

to view pricing and more.
Documents & Guides
PI FAS120 CEIL 1-20W 120V 60HZ AL

Overview

PI FAS120 CEIL 1-20W 120V 60HZ AL
Also known as: 662276392878, FAS120

Specifications

Volts AC: 120
Wattage: 20
Length: 2 ft
Light Technology: Fluorescent
Volts AC: 120
Length: 2 ft
Wattage: 20
Light Technology: Fluorescent