MC Cable, Aluminum Flex, 350/3 w/Ground, Stranded

Item #: 866175

Cat #: Y135003A

UPC:

to view pricing and more.
Documents & Guides
MC Cable, Aluminum Flex, 350 kcmil, 3 Conductors, w/Ground, Stranded

Overview

MC Cable, Aluminum Flex, 350 kcmil, 3 Conductors, w/Ground, Stranded

Metal Clad cables are assemblies of one or more insulated circuit conductors with or without optical fiber members enclosed in an armor of interlocking metal tape, or a smooth corrugated sheath. A plastic overall jacket can also be provided.

Also known as: Y135003A

Specifications

Conductors: 3
Material: Copper
Jacket: Aluminum
Volts AC: 600
Gauge: 350 kcmil
Stranding: Stranded
Conductors: 3
Jacket: Aluminum
Gauge: 350 kcmil
Material: Copper
Volts AC: 600
Stranding: Stranded