Concept Single-Door Enclosure, 42.00x24.00x10.00, Lt Gray, Steel

Item #: 866201

Cat #: CSD422410LG

UPC: 783510294830

Sign In or Register to view pricing and more.
Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD422410LG item measures 42.00x24.00x10.00 inches with a material of Steel colored Lt Gray.

Overview

Concept Enclosures are ideal for machine control applications. This Concept Single-Door Enclosure, CSD422410LG item measures 42.00x24.00x10.00 inches with a material of Steel colored Lt Gray.

Concept Enclosures have streamlined styling, flush quarter-turn latches and an attractive, durable finish.

Also known as: 783510294830, CSD422410LG

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Height: 42 in
Depth: 10 in
Width: 24 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Height: 42 in
Width: 24 in
Finish: Powder Coated
Color: Light Gray
Depth: 10 in
Material: Steel