Cat6A,28AWG,UTP,PC,CM/LSZH,YL,11ft,EA

Item #: 866210

Cat #: UTP28X11YL

UPC: 074983049851

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 11ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 11ft.
Also known as: 074983049851, UTP28X11YL

Specifications

Material: Copper
Length: 11 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 11 ft