Cat6A,28AWG,UTP,PC,CM/LSZH,YL,12ft,EA

Item #: 866211

Cat #: UTP28X12YL

UPC: 074983050093

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 12ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 12ft.
Also known as: 074983050093, UTP28X12YL

Specifications

Material: Copper
Length: 12 ft
Color: Yellow
Material: Copper
Color: Yellow
Length: 12 ft