Cat6A,28AWG,UTP,PC,CM/LSZH,YL,13ft,EA

Item #: 866212

Cat #: UTP28X13YL

UPC: 074983057986

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 13ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Yellow, 13ft.
Also known as: 074983057986, UTP28X13YL

Specifications

Length: 13 ft
Material: Copper
Color: Yellow
Length: 13 ft
Color: Yellow
Material: Copper