Cat6A,28AWG,UTP,PC,CM/LSZH,GR,8ft,EA

Item #: 866213

Cat #: UTP28X8GR

UPC: 074983048458

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 8ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 8ft.
Also known as: 074983048458, UTP28X8GR

Specifications

Color: Green
Material: Copper
Length: 8 ft
Color: Green
Length: 8 ft
Material: Copper