Cat6A,28AWG,UTP,PC,CM/LSZH,GR,9ft,EA

Item #: 866214

Cat #: UTP28X9GR

UPC: 074983047529

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 9ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 9ft.
Also known as: 074983047529, UTP28X9GR

Specifications

Length: 9 ft
Color: Green
Material: Copper
Length: 9 ft
Material: Copper
Color: Green