Cat6A,28AWG,UTP,PC,CM/LSZH,GR,12ft,EA

Item #: 866217

Cat #: UTP28X12GR

UPC: 074983050000

Sign In or Register to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 12ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Green, 12ft.
Also known as: 074983050000, UTP28X12GR

Specifications

Color: Green
Material: Copper
Length: 12 ft
Color: Green
Length: 12 ft
Material: Copper