Air Terminal, Imperial Thread, Aluminum, 1/2" dia, Blunt, 15"

Item #: 866235

Cat #: LPA223ST

UPC: 782856423089

to view pricing and more.
Documents & Guides
CAD LPA223ST POINT AL BLUNT 1

Overview

CAD LPA223ST POINT AL BLUNT 1

Air Terminal, Imperial Thread.

Also known as: 782856423089, LPA223ST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Height: 15 in
Material: Aluminum
Weight: 0.290 lb
Height: 15 in
Weight: 0.290 lb
Material: Aluminum