OILTIGHT INDICATING LIGHT

Item #: 866262

Cat #: 10250T201NC3N

UPC: 782113556772

to view pricing and more.
Documents & Guides
Eaton 10250T pushbutton, Heavy-Duty Indicating Light, Standard actuator, Incandescent, Resistor, Yellow, Plastic, 120 V

Overview

Eaton 10250T pushbutton, Heavy-Duty Indicating Light, Standard actuator, Incandescent, Resistor, Yellow, Plastic, 120 V

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113556772, 10250T201NC3N

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid-in along run
  • Lay-in design eliminates the action of pulling wires or cables, which can result in insulation damage
  • Flat-cover design supports mounting flush with walls or ceilings
  • Layin Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. This Straight Section Layin Flat Cover Type 1 KOs, F88T160GVWK item measures 8x8x60in with material of Steel finish Galvanized.
  • Sections available in lengths from 12 to 120 inches, with or without knockouts
  • 4"x4" and 6"x6" Straight Sections re-designed with Snap Connect features for ease-of-installation; sections are backwards compatible if a legacy U-Connector is present

Specifications

Type: Indicator, Illuminated
Material: Plastic
Color: Yellow
Type: Indicator, Illuminated
Color: Yellow
Material: Plastic