Tray Cable, TC-ER, XHHW-2, 2/3 Copper, PVC Jacket, 600V

Item #: 866387

Cat #: TC23XHHWWG

UPC:

to view pricing and more.
Documents & Guides
Tray Cable, TC-ER, XHHW-2, 2/3 Copper, PVC Jacket, 600V

Overview

Tray Cable, TC-ER, XHHW-2, 2/3 Copper, PVC Jacket, 600V

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: TC23XHHWWG

Specifications

Conductors: 3
Color: Black
Gauge: 2 AWG
Volts AC: 600
Conductors: 3
Gauge: 2 AWG
Color: Black
Volts AC: 600