SELECTOR SWITCH 600VAC 10A 30MM T-K

Item #: 866465

Cat #: 9001KS11K1H7

UPC: 785901163336

to view pricing and more.
Documents & Guides
SELECTOR SWITCH 600VAC 10A 30MM T-K

Overview

SELECTOR SWITCH 600VAC 10A 30MM T-K
Also known as: 785901163336, 9001KS11K1H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65