75QCLMCRP 120V 6/CS 1/SKU

Item #: 86651

Cat #: 75Q/CL/MC/RP-120V

UPC: 046135588846

Sign In or Register to view pricing and more.
Documents & Guides
Tungsten Halogen Single End SUPER Q Clear Finish Mini Can 75Watt 120Volt Retail Pack *Sylvania Part # 58884*

Overview

Tungsten Halogen Single End SUPER Q Clear Finish Mini Can 75Watt 120Volt Retail Pack *Sylvania Part # 58884*
Also known as: 046135588846, 75Q/CL/MC/RP-120V

Specifications

Base: Mini Candelabra Screw (E11)
Lumens: 1400
Wattage: 75
Shape: T3 (Tubular)
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2800 (Warm White)
Light Technology: Halogen
Base: Mini Candelabra Screw (E11)
Wattage: 75
Volts AC: 120
Color Temperature: 2800 (Warm White)
Lumens: 1400
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen