LED Flood Light, 11250 Lumen, 126 Watt, 347-480V, 5000K

Item #: 866600

Cat #: FLW266NC5NG

UPC: 056020936584

to view pricing and more.
Documents & Guides
DuroSite Floodlight 11250 Lumen, 112 Watt, 347-480 Volt, 5000K, NEMA 6 Optical Pattern, Clear Tempered Glass Lens

Overview

DuroSite Floodlight 11250 Lumen, 112 Watt, 347-480 Volt, 5000K, NEMA 6 Optical Pattern, Clear Tempered Glass Lens
Also known as: 056020936584, FLW266NC5NG

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 112
Lumens: 11250
Light Technology: LED
Volts AC: 347 - 480
Color Temperature: 5000 (Bright White)
Lumens: 11250
Volts AC: 347 - 480
Wattage: 112
Light Technology: LED