LED Linear Fixture, 2', 3600 Lumen, 33 Watt, 100-277VAC, 5000K

Item #: 866649

Cat #: LPM3C4D2PDR

UPC: 056020934740

to view pricing and more.
Documents & Guides
DuroSite LED Linear Fixture, 2 Foot, Low Profile, Gen II, 3600 Lumen, 33 Watt, 100-277 Volt AC, 5000K, Clear Polycarbonate Lenses, Drilling Rig Accessory Kit

Overview

DuroSite LED Linear Fixture, 2 Foot, Low Profile, Gen II, 3600 Lumen, 33 Watt, 100-277 Volt AC, 5000K, Clear Polycarbonate Lenses, Drilling Rig Accessory Kit
Also known as: 056020934740, LPM3C4D2PDR

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3600
Wattage: 33
Length: 2 ft
Type: Linear Fixture
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 33
Type: Linear Fixture
Volts AC Range: 120 - 277
Lumens: 3600
Length: 2 ft
Light Technology: LED