This product has been discontinued.

LED Flood Light, 11250 Lumen, 106 Watt, 100-277V, 5000K
Item #: 866651
Cat #: FLW266NC2NGDR
UPC:
to view pricing and more.
Documents & Guides
DuroSite Floodlight 11250 Lumen, 106 Watt, 100-277 Volt, 5000K, NEMA 6 Optical Pattern, Clear Tempered Glass Lens, Drilling Rig Accessories Kit
Overview
DuroSite Floodlight 11250 Lumen, 106 Watt, 100-277 Volt, 5000K, NEMA 6 Optical Pattern, Clear Tempered Glass Lens, Drilling Rig Accessories Kit
The DuroSite® LED Floodlight represents the future of energy efficient facility illumination for industrial applications worldwide. The lighting fixture consumes at least 50% less energy than traditional HID light sources, while reducing maintenance and carbon emissions. This light incorporates both cutting edge
LED technology along with proprietary optics to achieve flood lighting comparable with other traditional light sources.
Also known as: FLW266NC2NGDR
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 106 |
| Lumens: | 11250 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 11250 |
| Volts AC Range: | 120 - 277 |
| Wattage: | 106 |
| Light Technology: | LED |