
Sheet Metal Screw, # 14 x 1-1/2", Pan Head, Combo, Steel, 100/PK
Item #: 866944
Cat #: 2WS14112
UPC: 781002581949
Sign In or Register to view pricing and more.
Documents & Guides
Sheet Metal Screw, # 14 x 1-1/2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel
Overview
Sheet Metal Screw, # 14 x 1-1/2", Pan Head, Phillips/Slotted Combo Drive, Zinc Plated Steel
Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.
Also known as: 781002581949, 2WS14112
Specifications
| Length: | 1 1/2 in |
| Drive: | Phillips, Slotted, Combo |
| Material: | Steel |
| Size: | # 14 |
| Finish: | Zinc Plated |
| Length: | 1 1/2 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Drive: | Phillips, Slotted, Combo |
| Size: | # 14 |