Copper Patch Cord, Category 6 Performanc

Item #: 866947

Cat #: UTP28SP14GR

UPC: 074983654208

to view pricing and more.
Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Green, 14 ft.

Overview

Category 6 Performance, 28 AWG UTP patch cord with TX6™ Modular Plugs on each end. Green, 14 ft.
Also known as: 074983654208, UTP28SP14GR

Specifications

Length: 14 ft
Color: Green
Material: Copper
Length: 14 ft
Material: Copper
Color: Green