REXEL logo

Lbl,B302,5x3.5,Mul/Wt,WARN HOT S,5/PK

Item #: 867
Cat #: 86828
UPC: 754473868284
Sign In or Register to view pricing and more.
Machine & Equipment Labels - Self-Sticking Polyester. Brand Name: Brady«. Type: Label. Special Features: Excellent Cold-Weather Performance, Polyester Overlaminate. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Material: Brady B-302 Polyester. Width: 5 IN. Height: 3.5 IN. Color: Black/Orange/Red on White. Legend: WARNING HOT SURFACE DO NOT TOUCH. Adhesive: Permanent Acrylic. Compatible Surface Types: Smooth, Textured, Rough. Indoor or Outdoor Use: Indoor/Outdoor Use. Labels per Package: Pack of 5 Labels. Temperature Range: -40 to 230 DEG F. Thickness: 0.01 IN. Language: English. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Finish: Gloss. Mounting Type: Self-Adhesive.

Product Overview

Machine & Equipment Labels - Self-Sticking Polyester. Brand Name: Brady«. Type: Label. Special Features: Excellent Cold-Weather Performance, Polyester Overlaminate. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Material: Brady B-302 Polyester. Width: 5 IN. Height: 3.5 IN. Color: Black/Orange/Red on White. Legend: WARNING HOT SURFACE DO NOT TOUCH. Adhesive: Permanent Acrylic. Compatible Surface Types: Smooth, Textured, Rough. Indoor or Outdoor Use: Indoor/Outdoor Use. Labels per Package: Pack of 5 Labels. Temperature Range: -40 to 230 DEG F. Thickness: 0.01 IN. Language: English. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Finish: Gloss. Mounting Type: Self-Adhesive.
Also known as: 754473868284, 86828

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)