12/3 THHN/THWN-2 STR Copper, Purple/Gray/Green, 600' CoilPak

Item #: 867232

Cat #: 58619001

UPC: 032886922305

to view pricing and more.
Documents & Guides
SIMpull 12/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Purple/Gray/Green, 600 Ft. CoilPak

Overview

SIMpull 12/3 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Purple/Gray/Green, 600 Ft. CoilPak

Work smarter with the SIMpull ® CoilPAKTM Wire Payoff by reducing the physical effort associated with material handling, setup, and pulling compared to traditional spools, increasing both safety and productivity on the job.

Also known as: 032886922305, 58619001

Specifications

Color: Green, Purple, Gray
Conductors: 3
Gauge: 12 AWG
Material: Copper
Length: 600 ft
Type: Wire Pack
Family / Style: CoilPAK
Color: Green, Purple, Gray
Gauge: 12 AWG
Length: 600 ft
Family / Style: CoilPAK
Conductors: 3
Material: Copper
Type: Wire Pack