Fuse, Very Fast-Acting, Semiconductor, 800 Amp

Item #: 867279

Cat #: L70S800

UPC: 079458101867

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Very Fast-Acting, Semiconductor, LS70S Series, Bolt Mount, 800 Amp, Voltage Rating: 700 Vac, 650 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 2-7/8 Inch Diameter x 6-13/16 Inch Length, Material: Fiberglass Body

Overview

Fuse, Very Fast-Acting, Semiconductor, LS70S Series, Bolt Mount, 800 Amp, Voltage Rating: 700 Vac, 650 Vdc, Interrupting Rating: Vac 200000 Rms Amp Vdc 20000 Amp, Dimensions: 2-7/8 Inch Diameter x 6-13/16 Inch Length, Material: Fiberglass Body
Also known as: 079458101867, L70S800

Specifications

Amps: 800
Volts DC: 650
Volts AC: 700
Speed: Very Fast Acting
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Class: aR
Amps: 800
Volts AC: 700
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Class: aR
Volts DC: 650
Speed: Very Fast Acting
Mounting: Bolt On
Interrupt Rating AC: 200 kA