This product has been discontinued.

Battery, 1.5V, 76A, Silver Oxide, Button Cell
Item #: 86752
Cat #: MS76BPK09
UPC: 041333293875
to view pricing and more.
Documents & Guides
Battery, 1.5V, 76A, Silver Oxide, Button Cell, 105 mAh, Size (mm) 5 x 12 x 12
Overview
Battery, 1.5V, 76A, Silver Oxide, Button Cell, 105 mAh, Size (mm) 5 x 12 x 12
Also known as: 041333293875, MS76BPK09
Specifications
| Type: | Button/Coin Batteries |
| Volts DC: | 1.500 |
| Type: | Button/Coin Batteries |
| Volts DC: | 1.500 |