This product has been discontinued.
Overview
Bedford 2-100W MED BATH BRKT Gray
Two-light bath fixture from the Bedford Collection features softly diffused alabaster glass shades on a finely crafted frame. Striking metallic finish adds richness and depth to the fixture. The style blends well with today's home fashion and provides the perfect accent to your decor.
Also known as: P3368-09
Specifications
Type: | 2-Light, Bath/Wall Fixture |
Base: | Medium Screw (E26) |
Wattage: | 100 |
Color: | Brushed Nickel |
Diameter: | 14 1/2 in |
Standards: | California Proposition 65 |
Type: | 2-Light, Bath/Wall Fixture |
Wattage: | 100 |
Diameter: | 14 1/2 in |
Base: | Medium Screw (E26) |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)