CU CMP(R)1/0SOL-2/0STR(T)8SOL-2STR ODIE

Item #: 867593

Cat #: ULT-8-Z

UPC: 783669930825

Sign In or Register to view pricing and more.
Documents & Guides
Permaground Copper Grounding C Crimp, Main Conductor Range 2/0-1/0 Sol, Tap Range 2-8 Sol, UL, CSA

Overview

Permaground Copper Grounding C Crimp, Main Conductor Range 2/0-1/0 Sol, Tap Range 2-8 Sol, UL, CSA

Ilsco's compression ground "C" crimps provide maximum conductivity and eliminates the possibility of corrosion with easy identification and tooling recommendation, reduces inventory and has an excellent application versatility.

Also known as: 783669930825, ULT-8-Z

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Suitable for use in circuits rated 35KV or less
  • Range taking to reduce inventory and give application flexibility

Specifications

Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 1/0 - 2/0
Material: Copper
Allowable Gauge Range: 1/0 - 2/0
Standards: California Proposition 65