Lift-Off Clamp Cover Enclosure Type 12, 14.00x12.00x8.00, Gray, Mild Steel

Item #: 867618

Cat #: A14128LP

UPC: 783510292584

to view pricing and more.
Type 12, Lift-off Cover Junction Boxes have easy access and house and protect electrical connections. This Lift-Off Clamp Cover Enclosure Type 12, A14128LP item measures 14.00x12.00x8.00 inches with a material of Steel colored Gray.

Overview

Type 12, Lift-off Cover Junction Boxes have easy access and house and protect electrical connections. This Lift-Off Clamp Cover Enclosure Type 12, A14128LP item measures 14.00x12.00x8.00 inches with a material of Steel colored Gray.

With a chain-secured, lift-off clamp cover, this enclosure meets basic functionality requirements for housing controls and instrumentation.

Also known as: 783510292584, A14128LP

Specifications

Width: 12 in
Depth: 8 in
Color: Gray
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 14 in
Finish: Powder Coated
Width: 12 in
Color: Gray
Material: Steel
Finish: Powder Coated
Depth: 8 in
IP/NEMA Rating: IP65, NEMA 12
Height: 14 in