30A, 3 Phase 250V AC, 3 Pole, 4 Wire

Item #: 867641

Cat #: HBL28W75

UPC: 783585131719

to view pricing and more.
Documents & Guides
*PLUG W/TIGHT 3P 30A 250V L15-30P YL

Overview

*PLUG W/TIGHT 3P 30A 250V L15-30P YL
Also known as: 783585131719, HBL28W75

Features & Benefits

  • Smooth body design minimizes collection points simplifying the wash down process
  • Strain relief nut always seals on the body, minimizing debris collection
  • Stainless steel hardware and corrosion-resistant connection points

Specifications

Amps: 30
Color: Yellow
Amps: 30
Color: Yellow