This product has been discontinued.

Glenmont 2-100W MED BATH BRKT Gray
Item #: 86771
Cat #: P3136-09
UPC: 785247117093
Sign In or Register to view pricing and more.
Documents & Guides
Glenmont 2-100W MED BATH BRKT GrayThe Glenmont Collection has a clean line with geometric forms. Two-light bath fixture with etched opal glass finished in Brushed Nickel. Square bar style arms elevate the glass. Fixture can be installed facing upwards or downwards.
Overview
Glenmont 2-100W MED BATH BRKT GrayThe Glenmont Collection has a clean line with geometric forms. Two-light bath fixture with etched opal glass finished in Brushed Nickel. Square bar style arms elevate the glass. Fixture can be installed facing upwards or downwards.
Also known as: 785247117093, P3136-09
Specifications
| Diameter: | 14 3/8 in |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Standards: | California Proposition 65 |
| Diameter: | 14 3/8 in |
| Wattage: | 100 |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |