Junction Box, NEMA 4x, Clear Cover, 200 x 200 x 123mm

Item #: 867772

Cat #: Q202013PCIQRR

UPC: 783510159634

Sign In or Register to view pricing and more.
Junction Box, NEMA 4x, Clear Cover, 200 x 200 x 123mm, Polycarbonate

Overview

Junction Box, NEMA 4x, Clear Cover, 200 x 200 x 123mm, Polycarbonate

The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510159634, Q202013PCIQRR

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Color: Light Gray
Material: Polycarbonate
Height: 5.910 in
Width: 7.870 in
Depth: 5.120 in
Finish: Smooth Gloss
IP/NEMA Rating: IP66, NEMA 4X
Material: Polycarbonate
Width: 7.870 in
Finish: Smooth Gloss
Color: Light Gray
Height: 5.910 in
Depth: 5.120 in