2
more

Multiple Tie Plate, 5.09", #6 (M3), Natural
Item #: 867814
Cat #: MTP3H-E6-C
UPC: 074983584376
to view pricing and more.
Multiple Tie Plate, Length: 5.09", Uses #6 (M3) Screws, 6.6 Nylon, Indoor, Natural, Package of 100
Overview
Multiple Tie Plate, Length: 5.09", Uses #6 (M3) Screws, 6.6 Nylon, Indoor, Natural, Package of 100
Also known as: 074983584376, MTP3H-E6-C
Specifications
| Color: | Natural |
| Material: | Nylon |
| Mounting: | # 6 Screw |
| Color: | Natural |
| Mounting: | # 6 Screw |
| Material: | Nylon |