3 Light Etched Glass Chandelier Light, Brushed Nickel

Item #: 86814
Cat #: P4324-09
UPC: 785247136490
Sign In or Register to view pricing and more.
Documents & Guides
Three Light Etched Glass Traditional Chandelier Light, 19 Inch x 19 Inch x 20 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Etched Glass Traditional Chandelier Light, 19 Inch x 19 Inch x 20 Inch, Brushed Nickel Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Three-light chandelier with etched glass featuring soft angles, curving lines and etched glass shades . Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility
Also known as: 785247136490, P4324-09

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Brushed Nickel
Diameter: 19 in
Type: 3-Light
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Brushed Nickel
Type: 3-Light
Wattage: 100
Diameter: 19 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)