This product has been discontinued.

Fixed Dia Clamp, .44" (11.2mm) Bundle, #
Item #: 868288
Cat #: CCH44-S10-C0
UPC: 074983554003
to view pricing and more.
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .44" (11.2mm) bundle, black, standard package.
Overview
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .44" (11.2mm) bundle, black, standard package.
Also known as: 074983554003, CCH44-S10-C0
Specifications
| Color: | Black |
| Material: | Nylon |
| Diameter: | 0.440 in |
| Color: | Black |
| Diameter: | 0.440 in |
| Material: | Nylon |