This product has been discontinued.

Fixed Dia Clamp, .87" (22.1mm) Bundle, #
Item #: 868290
Cat #: CCH87-S10-C0
UPC: 074983556090
to view pricing and more.
Documents & Guides
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .87" (22.1mm) bundle, black, standard package.
Overview
Fixed diameter cable clamp, heavy duty, #10 screw (M5), .87" (22.1mm) bundle, black, standard package.
Also known as: 074983556090, CCH87-S10-C0
Specifications
| Color: | Black |
| Diameter: | 0.870 in |
| Material: | Nylon |
| Color: | Black |
| Material: | Nylon |
| Diameter: | 0.870 in |