Connection Cable, EtherNet, 4 Conductor, RJ45 Male to Male, 4m

Item #: 868389

Cat #: 1585J-E4HBJM-4

UPC: 887172668333

Sign In or Register to view pricing and more.
Documents & Guides
Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Right Angle Male, 4 meters, Teal, Halogen Free, PVC, Foil Braided Shielding, 600 Volt

Overview

Connection Cable, EtherNet, 4 Conductor, RJ45 Straight Male, RJ45 Right Angle Male, 4 meters, Teal, Halogen Free, PVC, Foil Braided Shielding, 600 Volt
Also known as: 887172668333, 1585J-E4HBJM-4

Specifications

Type: Connection Cable
Color: Teal
Volts DC: 600
Jacket: PVC, Polyvinyl Chloride
Length: 4 m
Volts AC: 600
Conductors: 2 Pair
Type: Connection Cable
Volts DC: 600
Length: 4 m
Conductors: 2 Pair
Color: Teal
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600