WAL 30W COOL 120-277 WITH GLAS

Item #: 868453

Cat #: WP1LED30

UPC: 019813306261

to view pricing and more.
Documents & Guides
WALLPACK 30W COOL LED 120-277V WITH GLASS LENS BRONZE

Overview

WALLPACK 30W COOL LED 120-277V WITH GLASS LENS BRONZE
Also known as: 019813306261, WP1LED30

Specifications

Type: Wallpack
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 30
Color: Bronze
Light Technology: LED
Type: Wallpack
Volts AC: 120, 277
Color: Bronze
Color Temperature: 5000 (Bright White)
Wattage: 30
Light Technology: LED