4' 18W T8 LED Lamp, 40K

Item #: 868655

Cat #: LED18WT8F/48/840-G5D

UPC: 031293087270

to view pricing and more.
4000K POLYCARB LED DLC T8 18W 1800LM 4FT LINEAR 120-277VAC BI-PIN 80+CRI 2BD FROSTED

Overview

4000K POLYCARB LED DLC T8 18W 1800LM 4FT LINEAR 120-277VAC BI-PIN 80+CRI 2BD FROSTED
Also known as: 031293087270, LED18WT8F/48/840-G5D

Specifications

Lumens: 1800
Wattage: 18
Color Temperature: 4000 (Cool White)
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)
Wattage: 18
Shape: T8 (Tubular)
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277