This product has been discontinued.

Resealable Cable Tie/Adh Mount, 7.3", White
Item #: 868699
Cat #: PRA2S-A-C
UPC: 074983391646
to view pricing and more.
Resealable Cable Tie With Adhesive-Mount Base, 7.3" (185.4 mm) Long, 1.0 x 0.9" (25 x 23 mm) Base, Nylon 6.6, Heat and Wear Resistant, White, Package of 100
Overview
Resealable Cable Tie With Adhesive-Mount Base, 7.3" (185.4 mm) Long, 1.0 x 0.9" (25 x 23 mm) Base, Nylon 6.6, Heat and Wear Resistant, White, Package of 100
Also known as: 074983391646, PRA2S-A-C
Specifications
| Color: | White |
| Material: | Nylon |
| Length: | 7.300 in |
| Color: | White |
| Length: | 7.300 in |
| Material: | Nylon |