This product has been discontinued.

Chandelier, 9-Light, 100W, Brushed Nickel
Item #: 86878
Cat #: P4085-09
UPC: 785247113897
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, 9-Light, 100W, Brushed NickelChandelier, 9-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 29 inch, Finish: Brushed Nickel, Family: Glendale
Overview
Chandelier, 9-Light, 100W, Brushed NickelChandelier, 9-Light, 100 Watt, Base: Medium Screw (E26), Width/Diameter: 29 inch, Finish: Brushed Nickel, Family: Glendale
Also known as: 785247113897, P4085-09
Specifications
| Base: | Medium Screw (E26) |
| Diameter: | 29 in |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Type: | 9-Light, Chandelier |
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Type: | 9-Light, Chandelier |
| Diameter: | 29 in |
| Color: | Brushed Nickel |